Beli electric hand saw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Jarvis Dehider
    Mulai

    Rp41.999.900

    Jarvis Dehider
    Deskripsi:
    Jarvis Model JC IIIA - Dehider bertenaga pneumatik.
  2. Jarvis Reciprocating Breaking Saw
    Mulai

    Rp25.999.900

    Jarvis Reciprocating Breaking Saw
    Deskripsi:
    Jarvis Model SER-04 reciprocating saw -- (Gergaji) serba guna untuk memotong dan membelah daging (breaking saw) bertenaga listrik.
  3. Jarvis Carcass Splitting Reciprocating Saw
    Mulai

    Rp139.999.900

    Jarvis Carcass Splitting Reciprocating Saw
    Deskripsi:
    Jarvis Model ERS-1 -gergaji reciprocating bertenaga listrik untuk membelah daging sapi dengan kapasitas kecil, RPH Kustom,dan locker plants.
    atribut:
    • Blade Exposure (inch): 22
    • Blade Exposure (mm): 559
    • Capacity (heads/hour): 50
    • Construction Material: Stainless Steel and Aluminium
    • Motor Power (HP): 3
    • Type: ERS-1
  4. Onehealth Masker KN95 (Masker KN95)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp43.900

    Onehealth Masker KN95 (Masker KN95)
    Deskripsi:
    - Masker medis 5 lapis- BFE 99% Nelson Labs Certified- Efektif filter bakteri dan polusi s/d 99%KEMENKES RI AKD 20903121501
    atribut:
    • Type: Earloop
  5. Isarplas PVC Super Glue Tin (Lem Pipa PVC)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp75.900

  6. DAKE CORPORATION Arbor & Pneumatic Press
    Mulai

    Rp14.999.900

    DAKE CORPORATION Arbor & Pneumatic Press
    atribut:
    • UNSPSC: 23171622
  7. Kenmaster Brass Brush (Sikat Kawat Kuningan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp10.900

  8. SATA Oil Filter Wrench
    Mulai

    Rp129.900

    SATA Oil Filter Wrench
    Deskripsi:
    97401 Cap-Type Filter Wrench 65mm, 14-Way Product Description ● Made of imported high-carbon stretched material● Thickened sheet material and heat-treated and tempered● Surface treatment changed from electroplating to black electrophoresis for improved rust resistance● New size upgraded to 12.5mm (1/2"), compatible with 1/2" auto repair ratchet wrenches● Tight-fit adapter prevents fallout and deformation under loadApplicable Vehicles:● 14-way 65mm, suitable for TOYOTA, NISSAN, CHANGAN ALTO, LEXUS, and DIAHATSU● 15-way 74/76mm, suitable for BUICK, GM, and SATURN● 14-way 76mm, suitable for MOPAR, VW, PORSCHE, MERCEDES, and BMW● 15-way 80mm, suitable for HONDA, ACCORD, and NISSAN TOYOTA●15mm side, 90mm, suitable for HONOA, ACCORD, MITSUBISHI, MOPAR, and ISUZU●15mm side, 93mm, suitable for GM frames, HASTINGS, PUROLATOR, WIX, NISSAN, VW, PORSCHE, and RENAULT
  9. Epson Printer Ink Tank All-in-One EcoTank Monochrome Wi-Fi Duplex (Print dan Fotokopi)
    Mulai

    Rp12.999.900

    Epson Printer Ink Tank All-in-One EcoTank Monochrome Wi-Fi Duplex (Print dan Fotokopi)
    Deskripsi:
    Efficiency meets productivity with the EcoTank Monochrome M15140 A3 printer. Powered by Epson PrecisionCore Heat-Free Technology, this printer delivers laser-quality prints at speeds of up to 25 ipm (simplex printing). It allows prints of up to 7,500 pages while consuming less power so you can minimise and enjoy a low total cost of ownership in the long run. With the ability to handle different media types and produce sharp, durable prints using DURABrite ET Ink, the M15140 makes it efficient for businesses that require low cost, hassle-free and low maintenance printing.
    atribut:
    • Dimensions (mm): 515x500x350
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
    • Scanner Type: Flatbed colour image scanner
    • Sensor Type: CIS
    • Maximum Copy Size: A3 / Ledger
    • Color Bit Depth: 48-bit input, 24-bit output
    • Grayscale Bit Depth: 16-bit input, 8-bit output
    • Maximum Print Resolution (dpi): 4800x2400
    • Maximum Scan Area (mm): 297x431.8
    • Nozzle Configuration: 800 x 1 nozzles (Black)
    • Operating Power (W): 19
    • Output Capacity: 125 sheets
    • Power Off (W): 0.2
    • Print Method: PrecisonCore™ Printhead
    • Sleep Power (W): 0.8
    • Standby Power (W): 8
    • USB interface: USB 2.0
  10. Non Brand Citric Acid Monohydrate
    Mulai

    Rp38.900

    Non Brand Citric Acid Monohydrate
    Deskripsi:
    Citric Acid adalah bahan tambahan pangan yang dapat memberi rasa asam, mengatur pH keasaman dan juga bisa di gunakan untuk pembersih, pemutih, penjernih air, dll.
  11. TRUSCO Rubber Packing
    Mulai

    Rp249.900

    TRUSCO Rubber Packing
    atribut:
    • Color: Black
    • Length (m): 2
    • Finishing Material: Polyvinyl chloride(PVC), Steel(SPCC)
  12. Dyson Air Purifier (Penjernih Udara)
    Mulai

    Rp5.799.900

    Dyson Air Purifier (Penjernih Udara)
    Deskripsi:
    Dyson Purifier Big+Quiet Formaldehyde (Bright nickel/Prussian blue)Delivers HEPA-purified air to large rooms up to 100 m². Quietly.Captures allergens & viruses up to 99.9%. Eliminates gas and odor.Detects and destroys formaldehyde, permanently.Technology-Recognize and report, automaticallyA suite of sensors, including a lifetime solid-state formaldehyde sensor, detects pollutants throughout the room. Our unique algorithm rechecks the data every second, analyzing the air at a molecular level – then automatically reacts to purify and displays live results on the LCD screen and in the MyDyson app.-Destroys formaldehyde, permanentlyDyson's catalytic filter continuously captures and breaks down formaldehyde molecules into water and CO₂. And it never needs replacing.-Captures gases and fine particlesThe H13 grade HEPA filter captures 99.95% of fine particles as small as 0.1 microns, while the activated carbon filter removes odors and gases.-Fully sealed with HEPA grade H13Three phases of purification are housed inside our hermetically sealed machines to trap pollutants inside and remove them from the air you breathe. Giving you the assurance that what goes in, stays in. In the box-Remote ControlCurved and magnetic to store neatly on top of the machine-Activated carbon filterThe carbon layer captures gases such as benzene and NO2 and remove odors-HEPA H13 grade filter21m borosilicate microfiber, pressed and folded over 459 times, captures 99.95% of particle as small as 0.1 micron
  13. Jarvis Non-Penetrating Concussion Stunner
    Mulai

    Rp60.999.900

    Jarvis Non-Penetrating Concussion Stunner
    Deskripsi:
    Jarvis Non-Penetrating Concussion Stunner .25R caliber model PAS-HD untuk memingsankan sapi dan hewan yang berukuran lebih besar.
    atribut:
    • Connection Bolt (inch): 2.5
    • Connection Bolt (mm): 70
    • Control Handle: Single Trigger) (Manual Operation
    • Non-Penetrating Shaft Diameter (inch): 1.42
    • Non-Penetrating Shaft Diameter (mm): 36
    • Overall Size (LxD) (inch): 14.81x2.25
    • Overall Size (LxD) (mm): 376x57
    • Type: PAS-HD
  14. Bindex Document Pocket (Map Kantong)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp30.900

    Bindex Document Pocket (Map Kantong)
    Deskripsi:
    BINDEX Document Pocket 5720 A4Document Pocket / PP Pocket adalah Ppocket plastik berbahan PP yang dapat di gunakan sebagai tempat arsip dokumen yang aman dari noda yang di timbulkan sentuhan tangan, noda minyak, Air. Selain itu PP Pocket juga dapat digunakan sebagai penyimpan File Informasi, pengumuman, Document check list Kebersihan, Jadwal dan lain lain, yang sifatnya sementara/ tidak permanen, sehingga lebih rapi. Keuntungan perngarsipan file menggunakan PP Pocket yang lain, Dokument yang penting tidak rusak (karna di Lubangi / karna staples) Dengan bahan plastik yang bening memudahkan pengguna untuk melihat/membaca isi dokumen tanpa mengeluarkan dari plastik penyimpanan, sehingga dokumen tidak cepat rusak/kotor.
    atribut:
    • Material: Plastik PP
    • Thickness (mmic): 0.055
    • Grade: Super Clear
    • Adding: Multi Holes
    • Size: A4
  15. Bambi Plastik Pocket Dokumen (Document Keeper)
    Rating:
    100% of 100
    (32)
    Mulai

    Rp35.900

    Bambi Plastik Pocket Dokumen (Document Keeper)
    atribut:
    • Color: Clear
    • Material: PP
  16. B-ONE High Shear Homogenizer
    Mulai

    Rp50.999.900

    B-ONE High Shear Homogenizer
    atribut:
    • Speed (rpm): 2000-12000
    • Rated Voltage (V): AC230 ±10%
    • Rated Frequency (Hz): 50
    • Power (W): 510
    • Viscosity (mPas): 6000
    • Material of the Operating Head: Stainless Steel 304
    • Maximum Line Speed of Rotor (m/s): 18
    • Mixing Capacity (H2O) (ml): 200-10000
    • Permissible Ambient Temperature (°C): < 40
    • Permissible Relative Humidity: < 80%
    • Rated Torque (N m): 0.96
    • Size of the Mixer (LxWxH) (mm): 310x215x700
    • Speed Control: Yes
    • Standard Configuration (mm): Ø 700
  17. HIMAX Work Lamp Lightning Series (Lampu Sorot)
    Mulai

    Rp62.900

    HIMAX Work Lamp Lightning Series (Lampu Sorot)
    atribut:
    • Compatible: Mobil, truk, lampu off-road, lampu mesin, lampu proyek, excavator, forklift, dan berbagai keperluan pencahayaan lainnya.
    • Power (V): 12-48
    • Power (W): 48
    • Waterproof: IP67
  18. Bindex Document Pocket (Map Kantong)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp43.900

    Bindex Document Pocket (Map Kantong)
    Deskripsi:
    Bindex Document Pocket 5721 FCBindex Transparant PP.Pocket With Multiholes 0.055 mm, Glass Clear 20 PocketSelain itu PP Pocket juga dapat digunakan sebagai penyimpan File Informasi, pengumuman, Document check list Kebersihan, Jadwal dan lain lain, yang sifatnya sementara/ tidak permanen, sehingga lebih rapi. Plastik Poket Bindex 5721 digunakan sebagai dokumen organizer, dengan lubang di salah satu sisinya membuat dokumen-dokumen penting Anda tidak perlu diberi lubang ketika akan di simpan dalam Binder File/Ordner.
    atribut:
    • Color: Transparant
    • Material: Plastik
    • Thickness (mmic): 0.055
    • Size: F4/Folio/F/C/Foolscape
    • Contain: 20 lembar
  19. BOSCH Wet and Dry Vacuum Cleaner (Penyedot Debu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.399.900

    BOSCH Wet and Dry Vacuum Cleaner (Penyedot Debu)
    atribut:
    • Filter Surface Area (cm²): 2300
    • K3L License: Yes
    • Number of Wheels: 4
    • Voltage (V): 230
  20. TEKIRO Tool Box Set (Set Perkakas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.599.900

    TEKIRO Tool Box Set (Set Perkakas)
    Deskripsi:
    MEKANIK TOOL adalah set yang dicancang khusus untuk membatu kebutuhan mekanik dalam mengerjakan pekerjaan. Disatukan dalam sebuah tpplbox 3 susun agar memudahkan penyimpanan dan pengambilan saat dibutuhkan.Fungsi : Untuk membatu kebutuhan mekanik dalam mengerjakan pekerjaan.
Daftar Harga electric hand saw Terbaru October 2026
Jarvis DehiderRp41.999.900
Jarvis Reciprocating Breaking SawRp25.999.900
Jarvis Carcass Splitting Reciprocating SawRp139.999.900
Onehealth Masker KN95 (Masker KN95)Rp43.900
Isarplas PVC Super Glue Tin (Lem Pipa PVC)Rp75.900
DAKE CORPORATION Arbor & Pneumatic PressRp14.999.900
Kenmaster Brass Brush (Sikat Kawat Kuningan)Rp10.900
SATA Oil Filter WrenchRp129.900
Epson Printer Ink Tank All-in-One EcoTank Monochrome Wi-Fi Duplex (Print dan Fotokopi)Rp12.999.900
Non Brand Citric Acid MonohydrateRp38.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)